Shop LENZE
Create Account
Servo Drive, 8200 Vector Series, 2.2 kW, 3 Phase 400-500VAC
- Mfr # E82EV222K-4C000
- Zoro # G823561754
product price:Â
$
3,339.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E82EV222K-4C000
- Zoro #
- G823561754
- UPC #
- -
- Country of Origin
- Germany
Description
The E82EV222K-4C000 is a Lenze 8200 Vector frequency inverter designed for precise and efficient motor control in industrial automation systems. It delivers stable performance, flexible control options, and reliable operation for medium-power drive applications. Specifications: -Model: E82EV222K-4C000 -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC -Output Power: 2.2 kW -Rated Output Current: 5.6 / 4.5 A -Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -Output Voltage: 0-400 V AC -Communication Interface: RS485 (Modbus RTU), optional fieldbus modules -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Operating Temperature: 0 deg C to 50 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.