Shop LENZE
Create Account
Servo Drive, 9300 Series, 11 kW class, 400-480VAC (3-phase)
- Mfr # EVS9326-EKV004
- Zoro # G823561761
product price:Â
$
7,929.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9326-EKV004
- Zoro #
- G823561761
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9326-EKV004 is a Lenze 9300 series servo cam profiler module designed for precise motion control and synchronized positioning in industrial automation systems. It is used for advanced electronic camming and multi-axis coordination. Its modular design ensures stable and reliable performance in heavy-duty industrial applications. Specifications: -Model: EVS9326-EKV004 -Series: 9300 Series -Type: Servo Cam Profiler / Position Controller -Function: Electronic cam + motion profiling + system coordination -Input Voltage: 400-480 V AC (3-phase) -Output Power: 11 kW class -Rated Current: -22-23 A nominal (varies by configuration) -Output Frequency: 0-600 Hz -DC Link Voltage: 460-740 V DC -Switching Frequency: 8 kHz / 16 kHz -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Cooling: Forced air cooling -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.