Servo Drive

  • Mfr # EVF9329-EV
  • Zoro # G523561832
product price: 
$
10,682.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVF9329-EV
Zoro #
G523561832
UPC #
-
Country of Origin
Germany

Description

The EVF9329-EV is a high-power vector frequency inverter from the Lenze 9300 series designed for advanced motor control in industrial automation systems. It provides precise speed and torque regulation for heavy-duty applications. Its robust design ensures reliable performance in continuous industrial environments. Specifications: -Model: EVF9329-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Control Method: Vector Control (V/f & Sensorless Vector) -Input Voltage: 320-440 V AC (3-phase) -Output Power: 30 kW (400 V) / up to 37 kW (480 V class) -Output Frequency: 0-600 Hz -Rated Current: -55 A class (depending configuration) -Apparent Power: -40-46 kVA class -DC Link Voltage: 460-620 V DC option supported -Phases: 3 Phase -Protection Class: IP20 -Mounting Type: Panel / Back Panel Mount -Cooling: Forced air cooling -Application: Motor Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews