Shop LENZE
Create Account
Servo Drive, 8200 Vector Series, 7.5 kW (10 HP), 3 Phase 400-500VAC
- Mfr # E82EV 752K4C200
- Zoro # G623561855
product price:Â
$
7,745.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E82EV 752K4C200
- Zoro #
- G623561855
- UPC #
- -
- Country of Origin
- Germany
Description
The E82EV752-4C200 is a Lenze 8200 Vector frequency inverter designed for high-performance motor speed and torque control in industrial automation systems. It delivers reliable vector control operation for 7.5 kW applications and is widely used in heavy-duty machinery, conveyors, and industrial drive systems. Specifications: -Model: E82EV752-4C200 -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 3 Phase 400-500 V AC -Input Frequency: 50-60 Hz -Output Power: 7.5 kW (10 HP) -Rated Output Current: 16.5 A -Output Frequency Range: 0-650 Hz -Control Method: Vector Control / V/f Control -EMC Filter: Not integrated (variant dependent) -DC Bus Voltage: 450-775 V DC compatible -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Operating Temperature: -10 to 55 deg C -Storage Temperature: -25 to 60 deg C -Dimensions: -240 x 130 x 140 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.