Shop LENZE
Create Account
Servo Drive, 9300 Series, 5.5 kW, 320-528VAC (3-phase)
- Mfr # EVF9325-EV
- Zoro # G823561938
product price:Â
$
6,297.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVF9325-EV
- Zoro #
- G823561938
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9325-EV is a vector frequency inverter from the Lenze 9300 series designed for precise motor speed and torque control in industrial automation systems. It supports stable and efficient performance for medium to high-power applications. Its robust design ensures reliable operation in continuous industrial environments. Specifications: -Model: EVF9325-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Input Voltage: 320-528 V AC (3-phase) -Output Voltage: 0-400 V AC -Output Power: 5.5 kW -Motor Power Rating: up to 7.5 kW -Output Current: -15 A -Frequency Range: 45-65 Hz input / up to 0-600 Hz output -Control Method: Vector Control -Protection Class: IP20 -Weight: 6.5-7.5 kg -Mounting Type: Panel Mount -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.