Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.37 kW, 320-528VAC (3-phase)
- Mfr # EVF9321-EV
- Zoro # G123561591
product price:Â
$
3,373.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVF9321-EV
- Zoro #
- G123561591
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9321-EV is a Lenze 9300 series vector frequency inverter designed for precise motor speed and torque control. It is widely used in industrial automation systems to ensure stable and efficient motor operation. Its compact design allows easy integration into control cabinets. Specifications: -Model: EVF9321-EV -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Input Voltage: 320-528 V AC (3-phase) -Output Power: 0.37 kW -Frequency Range: 50/60 Hz input, variable output up to -600 Hz -Output Current: 1.5 A -Protection Class: IP20 -Mounting Type: Panel Mount (built-in unit) -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.