Shop LENZE
Create Account
Servo Drive, 9300 Servo PLC Series, 0.37 kW, 3 Phase 320-528VAC
- Mfr # EVS9321-EIV004
- Zoro # G623561763
product price:Â
$
6,127.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9321-EIV004
- Zoro #
- G623561763
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9321-EIV004 is a compact servo inverter from the Lenze 9300 series designed for precise motor control in industrial automation systems. It is suitable for low-power applications requiring stable and accurate speed control with reliable performance. Specifications: -Model: EVS9321-EIV004 -Series: Lenze 9300 Servo PLC Series -Drive Type: Servo Inverter / General Purpose Inverter -Input Voltage: 3 Phase 320-528 V AC -Output Power: 0.37 kW -Frequency Range: 0-480 Hz (typical for 9300 series) -Control Method: Vector Control / Servo Control -Protection Class: IP20 -Communication: Fieldbus compatible -Cooling Method: Forced air cooling (integrated fan) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.