Servo Drive, 9300 Series, 11 kW, 400-480VAC
- Mfr # EVS9326-EPV004
- Zoro # G923561616
product price:Â
$
7,929.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9326-EPV004
- Zoro #
- G923561616
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9326-EPV004 is a high-performance servo position controller designed for precise motion control in industrial automation systems. It provides accurate speed, position, and torque regulation for demanding high-power applications. Its robust design ensures reliable operation in continuous industrial environments. Specifications: -Model: EVS9326-EPV004 -Series: 9300 Series -Type: Servo Position Controller -Control Method: Vector Control -Input Voltage: 400-480 V AC -Output Voltage: 0-480 V AC -Output Power: 11 kW -Frequency: 50/60 Hz -Phases: 3 Phase -Rated Power: 18.5 kVA -Degree of Protection: IP20 -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.