Servo Drive, 9300 Series, 15-18.5 kW (20-25 HP), 3 Phase 400-480VAC

  • Mfr # EVS9327-EPV004
  • Zoro # G123561904
product price: 
$
10,739.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9327-EPV004
Zoro #
G123561904
UPC #
-
Country of Origin
Germany

Description

The EVS9327-EPV004 is a Lenze 9300 series high-power servo position controller designed for precise motion control in demanding industrial automation systems. It delivers strong torque control, integrated safety functions, and is suitable for high-power servo applications in heavy machinery and positioning systems. Specifications: -Model: EVS9327-EPV004 -Series: Lenze 9300 Series -Device Type: Servo Position Controller / Servo Drive -Input Voltage: 3 Phase 400-480 V AC -Input Frequency: 50-60 Hz -Output Power: 15-18.5 kW (20-25 HP) -Rated Output Current: -32 A (at 8 kHz) -Peak Output Current: up to 48 A -Output Frequency Range: 0-480 Hz -Control Method: Servo Control / Position Control -Feedback Support: Encoder / Resolver compatible -Safety Function: Safe Torque Off (STO) / Safe Standstill -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Display: LED Status Interface

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews