Servo Drive, 30-37 kW, 3 Phase 400-480VAC (320-528VAC range)

  • Mfr # EVS9329-ET
  • Zoro # G523561825
product price: 
$
13,493.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVS9329-ET
Zoro #
G523561825
UPC #
-
Country of Origin
Germany

Description

The EVS9329-ET is a high-power servo inverter designed for demanding industrial motion control applications. It delivers precise motor control, stable performance, and efficient operation for large-scale automation systems. Specifications: -Model: EVS9329-ET -Drive Type: Servo Inverter / Frequency Drive -Input Voltage: 3 Phase 400-480 V AC (320-528 V AC range) -Output Power: 30-37 kW -Frequency Range: 0-599 Hz -Control Method: Vector Control / VFD -Rated Current: 53 A (with mains filter) -Protection Class: IP20 -Cooling Method: Forced air cooling -Communication: Industrial fieldbus compatible (optional modules) -Mounting Type: Panel Mount -Operating Temperature: 0 deg C to 40 deg C

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews