Shop LENZE

Servo Drive, 9300 Series, 1.5 kW, 320-528VAC (3-phase)

  • Mfr # EVS9323-ET
  • Zoro # G823561600

product price: 
$
7,083.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EVS9323-ET
Zoro #
G823561600
UPC #
-
Country of Origin
Germany

Description

The EVS9323-ET is a Lenze 9300 series servo controller designed for precise motion control and efficient motor operation in industrial automation systems. It supports accurate speed, position, and torque control for machine applications. Its compact built-in design ensures reliable performance and easy integration into control cabinets. Specifications: -Model: EVS9323-ET -Series: 9300 Series -Type: Servo Controller -Input Voltage: 320-528 V AC (3-phase) -Rated Voltage: 400-480 V AC -Output Power: 1.5 kW -Output Current: -3.9 A (with filter) / up to 5.5 A (without filter) -Output Frequency: 0-599 Hz C• ontrol Function: Speed, position, and torque control -Technology: Servo PLC functionality -Protection Class: IP20 -Operating Temperature: 0 to 40 deg C -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.