Servo Drive

  • Mfr # EVF9327-EVV004
  • Zoro # G823561631
product price: 
$
10,175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EVF9327-EVV004
Zoro #
G823561631
UPC #
-
Country of Origin
Germany

Description

The EVF9327-EVV004 is a high-power vector frequency inverter from the Lenze 9300 series designed for precise motor control in industrial automation systems. It delivers accurate speed and torque regulation for heavy-duty applications. Its modular and robust design ensures reliable performance in continuous industrial operation environments. Specifications: -Model: EVF9327-EVV004 -Series: 9300 Series -Type: Vector Frequency Inverter / Drive -Control Method: Vector Control (V/f & Sensorless Vector) -Input Voltage: 400-480 V AC (3-phase) (turn0search8) -Output Power: 15 kW (HD) / up to 22 kW (ND) -Output Current: -32-43 A -Output Frequency: 0-600 Hz -Apparent Power: -25-30 kVA -Phases: 3 Phase -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Application: Motor Control / Industrial Automation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews