Servo Drive, 9300 Series, 1.5 kW (HD) / up to 2.2 kW (ND), 380-480VAC (3-phase)
- Mfr # EVF9323-EVV004
- Zoro # G223561668
product price:Â
$
5,342.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVF9323-EVV004
- Zoro #
- G223561668
- UPC #
- -
- Country of Origin
- Germany
Description
The EVF9323-EVV004 is a vector frequency inverter from the Lenze 9300 series designed for precise motor speed and torque control in industrial automation systems. It supports both open-loop and closed-loop control for improved performance. Its compact and robust design ensures reliable operation in continuous industrial environments. Specifications: -Model: EVF9323-EVV004 -Series: 9300 Series -Type: Vector Frequency Inverter / Servo Drive -Control Method: Vector Control -Input Voltage: 380-480 V AC (3-phase) -Output Power: 1.5 kW (HD) / up to 2.2 kW (ND) -Output Current: 3.9 A (HD) / 5.5 A (ND) -Control Mode: Open Loop / Closed Loop -I/O Interfaces: -Digital Inputs: 7 -Analog Inputs: 2 -Digital Outputs: 4 -Analog Outputs: 2 -Protection Class: IP20 -Mounting Type: Panel Mount -Application: Motor Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.