Shop LENZE
Create Account
Servo Drive, 9300 Series, 0.75 kW, 320-528VAC (3-phase)
- Mfr # EVS9322-ET
- Zoro # G223561811
product price:Â
$
6,073.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EVS9322-ET
- Zoro #
- G223561811
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9322-ET is a Lenze 9300 series servo controller designed for precise motion control and efficient motor operation in industrial automation systems. It supports accurate speed, position, and torque control for compact machine applications. Its built-in design ensures easy integration into control cabinets. Specifications: -Model: EVS9322-ET -Series: 9300 Series -Type: Servo Controller -Input Voltage: 320-528 V AC (3-phase) -Rated Voltage: 400-480 V AC -Output Power: 0.75 kW -Mains Current: -2.5 A -Output Frequency: 0-599 Hz -Control Function: Speed, position, and torque control -Protection Class: IP20 -Operating Temperature: 0 to 40 deg C -Mounting Type: Panel Mount (Built-in Unit) -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.