Shop LENZE
Create Account
Servo Drive, 9300 Series, 22 kW, 320-528VAC (3-phase)
- Mfr # EVS9328-EK
- Zoro # G223561798
product price:Â
$
10,682.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9328-EK
- Zoro #
- G223561798
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9328-EK is a Lenze 9300 series servo cam controller designed for high-power motion control and synchronized positioning in industrial automation systems. It supports advanced electronic cam profiling and precise multi-axis coordination. Its robust construction ensures reliable performance in heavy-duty industrial environments. Specifications: -Model: EVS9328-EK -Series: 9300 Series -Type: Servo Cam Controller / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 22 kW -Output Current: -30-47 A nominal (depending on switching frequency) -Peak Current: up to -70 A -Output Frequency: 0-600 Hz -Switching Frequency: 8 kHz / 16 kHz -Control Function: Electronic cam / motion profiling / synchronization -Power Loss: -640 W -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Weight: -12.5 kg -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.