Servo Drive, 9300 Series, 5.5 kW, 320-528VAC (3-phase)
- Mfr # EVS9325-EKV004
- Zoro # G223561729
product price:Â
$
7,310.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9325-EKV004
- Zoro #
- G223561729
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9325-EK is a Lenze 9300 series servo cam controller designed for precise motion control in industrial automation systems. It is used for accurate positioning, speed control, and electronic cam profiling in machine applications. Its compact and robust design ensures reliable performance in medium-duty industrial environments. Specifications: -Model: EVS9325-EK -Series: 9300 Series -Type: Servo Cam Controller / Position Controller -Input Voltage: 320-528 V AC (3-phase) -Output Power: 5.5 kW -Output Current: -13 A nominal (varies by switching frequency) -Output Frequency: 0-599 Hz -Switching Frequency: 8 kHz / 16 kHz -Control Functions: Position, speed, torque + cam profiling -Protection Class: IP20 -Mounting Type: Panel Mount (Built-in Unit) -Cooling: Forced air cooling -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.