Servo Drive

  • Mfr # E82EV751K2C
  • Zoro # G123561867
product price: 
$
2,146.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E82EV751K2C
Zoro #
G123561867
UPC #
-
Country of Origin
Germany

Description

The E82EV751K2C200 is a Lenze 8200 Vector frequency inverter designed for precise motor speed and torque control in industrial automation systems. It provides stable vector control performance and efficient operation for 0.75 kW applications with flexible voltage compatibility. Specifications: -Model: E82EV751K2C200 -Series: Lenze 8200 Vector Series -Drive Type: Frequency Inverter / VFD -Input Voltage: 1 Phase 230 V AC (180-264 V AC range) -Input Frequency: 50-60 Hz -Output Power: 0.75 kW (1 HP) -Rated Output Current: -6 A (variant dependent) -Output Frequency: 0-650 Hz -Control Method: Vector Control / V/f Control -EMC Filter: Not integrated (variant dependent) -Protection Class: IP20 -Mounting Type: Panel Mount -Cooling Method: Forced Air Cooling -Dimensions: 180 x 60 x 140 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews