Servo Drive, 9300 Series, 3.0 kW, 400-480VAC
- Mfr # EVS9324-EPV004
- Zoro # G623561824
product price:Â
$
5,567.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVS9324-EPV004
- Zoro #
- G623561824
- UPC #
- -
- Country of Origin
- Germany
Description
The EVS9324-EPV004 is a servo position controller designed for precise motion control and motor management in industrial automation systems. It uses vector control technology to ensure accurate speed and torque regulation. Built for reliability, it performs efficiently in demanding industrial environments. Specifications: -Model: EVS9324-EPV004 -Series: 9300 Series -Type: Servo Position Controller -Control Method: Vector Control -Input Voltage: 400-480 V AC -Output Voltage: 0-480 V AC -Output Power: 3.0 kW -Frequency: 50/60 Hz -Phases: 3 Phase -Degree of Protection: IP20 -Display Type: LED -Mounting Type: Panel Mount -Application: Motion Control / Industrial Automation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.