Adapter
Mfr # SW-270/269
Zoro # G308610144
product price: $25.29
/eaKey Features
For Use With Mfr. Model Number
269-LF, 270-LF
Includes
Sweat Connector
Product Type
Adapter
Material
Brass
Valve Type
Mixing Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW-270/269
Zoro #
G308610144
UPC #
-
Country of Origin
United States
Details
Item
Adapter
For Use With Mfr. Model Number
269-LF, 270-LF
Includes
Sweat Connector
Product Type
Adapter
Material
Brass
Valve Type
Mixing Valves
Operating Temperature - Minimum
90 Degrees F
Compatible with Manufacturer Model Number
269-LF, 270-LF
Compatible with Series
269-LF Series, 270-LF Series
Operating Temperature - Maximum
140 Degrees F
Compatible Manufacturer Model Number
269-LF, 270-LF
Compatible Manufacturer Part Number
269-LF, 270-LF
Compatible with Manufacturer Model No.
269-LF, 270-LF
Compatible with Mfr. Model No.
269-LF, 270-LF
For Use with Mfr Model Number
269-LF, 270-LF
Compatible Pump Manufacturer Part Number
269-LF, 270-LF
Compatible Mfr. Model Number
269-LF, 270-LF
Description
Adapter (Set Of 3)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.