Zoro Homepage

Adapter

  • Mfr # SW-370/369

  • Zoro # G208610206


product price: $23.39
/ea

Key Features

For Use With Mfr. Model Number
369-LF, 370-LF
Includes
Sweat Connector
Material
Brass
Product Type
Adapter
Operating Temperature - Minimum
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW-370/369
Zoro #
G208610206
UPC #
-
Country of Origin
United States

Details

Item
Adapter
For Use With Mfr. Model Number
369-LF, 370-LF
Includes
Sweat Connector
Material
Brass
Product Type
Adapter
Operating Temperature - Minimum
90 Degrees F
Compatible with Manufacturer Model Number
369-LF, 370-LF
Compatible with Series
369-LF Series, 370-LF Series
Operating Temperature - Maximum
140 Degrees F
Valve Type
Mixing Valves
Compatible Manufacturer Model Number
369-LF, 370-LF
Compatible Manufacturer Part Number
369-LF, 370-LF
Compatible with Manufacturer Model No.
369-LF, 370-LF
Compatible with Mfr. Model No.
369-LF, 370-LF
For Use with Mfr Model Number
369-LF, 370-LF
Compatible Pump Manufacturer Part Number
369-LF, 370-LF
Compatible Mfr. Model Number
369-LF, 370-LF

Description

Adapter (Set Of 3)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.