Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Checkstop Valve, 1 1/4 in Inlet

  • Mfr # TM-150-AT-LF-CP

  • Zoro # G408619603


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Flow Rate
13 to 140 gpm
Standards
Lead Free
Outlet Size
1 1/2 in
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-150-AT-LF-CP
Zoro #
G408619603
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
1 1/2 in
Overall Length
12 in
Overall Height
8 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size - Cold
1 1/4 in
Inlet Connection Size - Hot
1 1/4 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
13 to 140 gpm
Standards
Lead Free
Max. Pressure
125 psi
Body Material
Brass, Bronze, Stainless Steel
Valve Type
Thermostatic
Compliance
Lead Free
Includes
Check-stops
Temp. Range
42 Degrees to 200 Degrees F
For Use With
Low Temperature and Industrial Application
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Minimum Outlet
65 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Maximum Outlet
180 Degrees F
Operating Pressure - Maximum
125 psi
For Media
Water
Inlet Temperature - Maximum Hot
200 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Outlet Connection Type
NPT
Seal Material
NBR
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Pressure - Minimum
30 psi

Description

Thermostatic Mixing Valve, Body Material Brass, Bronze, Stainless Steel, Flow Rate 13 to 140 gpm, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, For Use With Low Temperature and Industrial Application, Includes Check-stops, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.