Zoro Homepage

Checkstop Valve, 1 in Outlet, 3/4 in Inlet

  • Mfr # TM-50-AT-LF-RF

  • Zoro # G008538847


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Flow Rate
8 to 50 gpm
For Use With
Low Temperature and Industrial Application
Standards
Lead Free
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-50-AT-LF-RF
Zoro #
G008538847
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Length
14 in
Overall Height
8 in
Overall Width
14 in
Outlet Size
1 in
Outlet Connection Size
1 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
8 to 50 gpm
For Use With
Low Temperature and Industrial Application
Standards
Lead Free
Body Material
Bronze
Temp. Range
42 Degrees to 200 Degrees F
Valve Type
Thermostatic
Includes
Check-stops
Max. Pressure
125 psi
Compliance
Lead Free
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Temperature - Maximum Outlet
180 Degrees F
Operating Temperature - Minimum Outlet
65 Degrees F
For Media
Water
Includes Temperature Gauge
Temperature Gauge Not Included
Outlet Connection Type
NPT
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Operating Pressure - Minimum
30 psi
Seal Material
NBR

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 8 to 50 gpm, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 42 Degrees to 200 Degrees F, Max. Pressure 125 psi, Overall Height 8 in, Overall Width 14 in, For Use With Low Temperature and Industrial Application, Includes Check-stops, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.