Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dial Thermometer

  • Mfr # DT (N/A FOR 170A, 170, 170D)

  • Zoro # G408619535


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Product Type
Dial Thermometer
For Use With Mfr. Model Number
270-LF, 370-LF
Includes
Dial Thermometer
Compatible with Brand
Leonard
Valve Type
Temperature Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT (N/A FOR 170A, 170, 170D)
Zoro #
G408619535
UPC #
-
Country of Origin
United States

Details

Item
Dial Thermometer
Product Type
Dial Thermometer
For Use With Mfr. Model Number
270-LF, 370-LF
Includes
Dial Thermometer
Compatible with Brand
Leonard
Valve Type
Temperature Valves
Compatible with Series
270-LF Series, 370-LF Series
Operating Temperature - Minimum
90 Degrees F
Compatible with Manufacturer Model Number
270-LF, 370-LF
Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Compatible Manufacturer Model Number
270-LF, 370-LF
Compatible Manufacturer Part Number
270-LF, 370-LF
Compatible with Manufacturer Model No.
270-LF, 370-LF
Compatible with Mfr. Model No.
270-LF, 370-LF
For Use with Mfr Model Number
270-LF, 370-LF
Compatible Pump Manufacturer Part Number
270-LF, 370-LF
Compatible Mfr. Model Number
270-LF, 370-LF

Description

Dial Thermometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.