Shop REOTEMP
See all product information
Create Account
Bimetal Thermom, 2 In Dial, 0 to 250F
- Mfr # SUR25V2
- Zoro # G4170607
product price:Â
$
28.79
/ea
Key Features
Accuracy
+/-2 % Full Scale
Connection Location
Back
Dial Size
2 in
Case Material
Aluminum
Temp. Range (F)
0 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Dial Size
- 2 in
- Dial Diameter
- 2 in
Description
Magnetic Dial Thermometer, Temperature Range 0 Degrees to 250 Degrees F/-20 Degrees to 120 Degrees C, Dial Diameter 2 in, Housing Material Aluminum, Lens Material Glass
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.