Zoro Homepage

Electronic Mixing Valve, 1 in Inlet

  • Mfr # PNV-125-LF

  • Zoro # G608538896


product price: $6,922.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 in
Outlet Type
NPT
Flow Rate
0.25 gpm
Inlet Type
NPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNV-125-LF
Zoro #
G608538896
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 in
Overall Height
9 1/2 in
Overall Length
8 1/2 in
Outlet Size
1 1/4 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Cold
1 in
Inlet Connection Size - Hot
1 in

Description

Digital Mixing Valve, Body Material Bronze, Flow Rate 0.25 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 65 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 9 1/2 in, Standards ASSE 1017, Compliance ASSE 1017, CSA Certified, UL Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.