Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 0.5 to 4.5 gpm

  • Mfr # 170-LF

  • Zoro # G4399464


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/8 in
Outlet Type
Compression
Flow Rate
0.25 to 5 gpm
Inlet Type
Compression
Body Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-LF
Zoro #
G4399464
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/8 in
Overall Height
5 in
Outlet Size
3/8 in
Overall Width
4 in
Size
3/8"
Overall Length
4 in
Outlet Connection Size
3/8 in
Inlet Connection Size - Cold
3/8 in
Inlet Connection Size - Hot
3/8 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Compression
Flow Rate
0.25 to 5 gpm
Inlet Type
Compression
Body Material
Copper
Standards
ASSE 1070, CSA
Temp. Range
90 Degrees to 140 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Max. Pressure
125 psi
Includes
Compression Fittings on Inlets and Outlet, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs
Material of Construction
Brass
Connection
Compression
Valve Type
Thermostatic
Operating Pressure - Maximum
125 psi
Seal Material
NBR
For Media
Hot Water, Water
Operating Pressure - Minimum
30 psi
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Temperature - Maximum Outlet
140 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Maximum Cold
70 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Connection Type - Hot
Compression
Outlet Connection Type
Compression
Inlet Connection Type - Cold
Compression

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 0.25 to 5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 4 in, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, Includes Compression Fittings on Inlets and Outlet, Integral Check Valves, Polymer Thermoplastic Shuttle, Stainless Steel Springs, Standards ASSE 1070, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.