Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Lead Free Bronze, 79 gpm

  • Mfr # LV-983-LF-RF

  • Zoro # G7933816


product price: $1,593.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
NPT
Flow Rate
5 to 122 gpm
Inlet Type
NPT
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-983-LF-RF
Zoro #
G7933816
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Overall Width
8 in
Overall Height
9 in
Outlet Size
1 1/4 in
Overall Length
15 in
Inlet Connection Size - Hot
1 1/4 in
Inlet Connection Size - Cold
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
5 to 122 gpm
Inlet Type
NPT
Inlet Temperature (Cold)
40 Degrees to 85 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
For Use With
Domestic Hot Water Applications
Standards
ASSE 1017
Body Material
Copper
Includes
Check-stops with Strainer
Max. Pressure
125 psi
Temp. Range
95 Degrees to 135 Degrees F
Compliance
Lead Free
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Hot
NPT
Operating Temperature - Maximum Outlet
135 Degrees F
Operating Temperature - Minimum Outlet
95 Degrees F
Seal Material
NBR
Operating Pressure - Minimum
30 psi
For Media
Water
Inlet Temperature - Maximum Hot
200 Degrees F
Outlet Connection Type
NPT
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Connection Type - Cold
NPT
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Valve Type
Thermostatic

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 5 to 122 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 9 in, Overall Width 8 in, Inlet Temperature (Cold) 40 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Domestic Hot Water Applications, Includes Check-stops with Strainer, Standards ASSE 1017, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.