Zoro Homepage

Mounting Bracket

  • Mfr # CP-BRKT

  • Zoro # G508664435


product price: $50.45
/ea

Key Features

For Use With Mfr. Model Number
170-LF
Includes
Mounting Bracket, Mounting Hardware
Material
Copper, Stainless Steel
Product Type
Valve Repair Kit
Operating Temperature - Minimum
5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-BRKT
Zoro #
G508664435
UPC #
-
Country of Origin
United States

Details

Item
Valve Repair Kit
For Use With Mfr. Model Number
170-LF
Includes
Mounting Bracket, Mounting Hardware
Material
Copper, Stainless Steel
Product Type
Valve Repair Kit
Operating Temperature - Minimum
5 Degrees F
Compatible with Manufacturer Model Number
170-LF
Valve Type
Mixing Valves
Compatible with Series
270/269-LF, 370/369-LF
Compatible with Brand
ECO-MIX
Compatible Manufacturer Part Number
170-LF
Compatible Manufacturer Model Number
170-LF
Compatible with Manufacturer Model No.
170-LF
Compatible with Mfr. Model No.
170-LF
For Use with Mfr Model Number
170-LF
Compatible Pump Manufacturer Part Number
170-LF
Compatible Mfr. Model Number
170-LF

Description

Chrome Plated Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.