Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Valve, 1/2 in Outlet, 1/2 in Inlet

  • Mfr # 4500-VP

  • Zoro # G808538894


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Flow Rate
4 gpm
Max. Pressure
125 psi
Compliance
ASSE 1016
Standards
ASSE 1016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4500-VP
Zoro #
G808538894
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Overall Length
5 in
Outlet Size
1/2 in
Overall Height
4 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Details

Item
Mixing Valve
Flow Rate
4 gpm
Max. Pressure
125 psi
Compliance
ASSE 1016
Standards
ASSE 1016
Body Material
Cast Bronze
Includes
Angle Checkstops, Color Coded Dial Plate, Lever Handle, Wall Mounting Flange
Inlet Temperature - Maximum Hot
120 Degrees F
Seal Material
NBR
Outlet Connection Type
Sweat
For Media
Hot Water, Water
Operating Pressure - Minimum
30 psi
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Maximum Outlet
115 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Hot
120 Degrees F

Description

Mixing Valve, Body Material Cast Bronze, Flow Rate 4 gpm, Inlet Size 1/2 in, Outlet Size 1/2 in, Max. Pressure 125 psi, Overall Height 4 in, Includes Angle Checkstops, Color Coded Dial Plate, Lever Handle, Wall Mounting Flange, Standards ASSE 1016, Compliance ASSE 1016

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.