Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Mixing Valve, Bronze, Sweat

  • Mfr # LV-981A-LF-RF

  • Zoro # G1652850


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Sweat
Flow Rate
2.5 to 43 gpm
Inlet Type
Sweat
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-981A-LF-RF
Zoro #
G1652850
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Width
7 1/2 in
Overall Height
6 in
Outlet Size
3/4 in
Overall Length
7 1/2 in
Outlet Connection Size
3/4 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Sweat
Flow Rate
2.5 to 43 gpm
Inlet Type
Sweat
Max. Pressure
125 psi
Inlet Temperature (Cold)
33 Degrees to 85 Degrees F
Includes
Check-stops
Body Material
Copper
Compliance
Lead Free
For Use With
Plumbing Fixtures
Standards
ASSE 1017
Temp. Range
95 Degrees to 140 Degrees F
Inlet Temperature (Hot)
120 Degrees to 200 Degrees F
Valve Type
Thermostatic
Outlet Connection Type
Sweat
Operating Pressure - Minimum
30 psi
Inlet Temperature - Maximum Cold
85 Degrees F
Inlet Connection Type - Cold
Sweat
For Media
Water
Operating Temperature - Maximum Outlet
140 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Inlet Connection Type - Hot
Sweat
Operating Temperature - Minimum Outlet
95 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Cold
40 Degrees F
Seal Material
NBR
Inlet Temperature - Maximum Hot
200 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 2.5 to 43 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 95 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 in, Overall Width 7 1/2 in, Inlet Temperature (Cold) 33 Degrees to 85 Degrees F, Inlet Temperature (Hot) 120 Degrees to 200 Degrees F, For Use With Plumbing Fixtures, Includes Check-stops, Standards ASSE 1017, Compliance Lead Free

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.