Water Mixing Valve Kit
Mfr # KIT R/30ST
Zoro # G8243024
product price: $676.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
TMS-25
Includes
Coil Sleeve, Flange, Nuts, O-Ring, Pointer Rod, Port Sleeve
Fits Brand
Leonard Valve
Compliance
Lead Free
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT R/30ST
Zoro #
G8243024
UPC #
-
Country of Origin
United States
Details
Item
Valve Repair Kit
For Use With Mfr. Model Number
TMS-25
Includes
Coil Sleeve, Flange, Nuts, O-Ring, Pointer Rod, Port Sleeve
Fits Brand
Leonard Valve
Compliance
Lead Free
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Product Type
Valve Repair Kit
Standards
Lead-Free Certified
Compatible with Brand
Leonard
Operating Temperature - Maximum
250 Degrees F
Valve Type
Mixing Valves
Operating Temperature - Minimum
90 Degrees F
Compatible with Manufacturer Model Number
TMS-25
Material
Bronze, Metal, Stainless Steel
Compatible with Series
TMS-25 Series
Compatible Manufacturer Part Number
TMS-25
Compatible Manufacturer Model Number
TMS-25
Compatible with Manufacturer Model No.
TMS-25
Compatible with Mfr. Model No.
TMS-25
For Use with Mfr Model Number
TMS-25
Compatible Pump Manufacturer Part Number
TMS-25
Compatible Mfr. Model Number
TMS-25
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Coil Sleeve, Flange, Nuts, O-Ring, Pointer Rod, Port Sleeve, Compatible with Series TMS-25 Series, Material Bronze, Metal, Stainless Steel, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number TMS-25, Compatible with Grainger Part Number 15Z016, 15Z017, 15Z018, 15Z019, 15Z020, 15Z021, Compatible with Brand Leonard, Standards Lead-Free Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.