Water Mixing Valve Kit
Mfr # KIT R/LV981
Zoro # G8211655
product price: $370.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LV-981A-LF
Includes
Element Holder, O-Ring, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
Fits Brand
Leonard Valve
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT R/LV981
Zoro #
G8211655
UPC #
-
Country of Origin
United States
Details
Item
Valve Repair Kit
For Use With Mfr. Model Number
LV-981A-LF
Includes
Element Holder, O-Ring, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements
Fits Brand
Leonard Valve
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Compliance
Lead Free
Product Type
Valve Repair Kit
Standards
Lead-Free Certified
Valve Type
Mixing Valves
Compatible with Manufacturer Model Number
LV-981A-LF
Operating Temperature - Minimum
90 Degrees F
Compatible with Brand
ECO-MIX
Material
Stainless Steel
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
LV-981-A-LF Series
Compatible Manufacturer Part Number
LV-981A-LF
Compatible Manufacturer Model Number
LV-981A-LF
Compatible with Manufacturer Model No.
LV-981A-LF
Compatible with Mfr. Model No.
LV-981A-LF
For Use with Mfr Model Number
LV-981A-LF
Compatible Pump Manufacturer Part Number
LV-981A-LF
Compatible Mfr. Model Number
LV-981A-LF
Description
Valve Repair Kit, Product Type Valve Repair Kit, Includes Element Holder, O-Ring, Retaining Ring, Return, Shuttle, Spacer, Spring, Thermostatic Elements, Compatible with Series LV-981-A-LF Series, Material Stainless Steel, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 90 Degrees F, Compatible with Manufacturer Model Number LV-981A-LF, Compatible with Grainger Part Number 40PR85, Compatible with Brand ECO-MIX, Standards Lead-Free Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.