Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wax Master Mixing Valve, 1 1/4 in Inlet

  • Mfr # LV-983-LF-BDT-CP

  • Zoro # G408619597


product price: $2,108.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Flow Rate
5 to 126 gpm
Temp. Range
95 Degrees to 135 Degrees F
Overall Width
15 in
Valve Type
Thermostatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-983-LF-BDT-CP
Zoro #
G408619597
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Overall Width
15 in
Overall Height
9 in
Overall Length
15 in
Outlet Size
1 1/4 in
Inlet Connection Size - Cold
1 1/4 in
Inlet Connection Size - Hot
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Item
Thermostatic Mixing Valve
Flow Rate
5 to 126 gpm
Temp. Range
95 Degrees to 135 Degrees F
Valve Type
Thermostatic
Includes
Locking Temperature Regulating Handles, PTFE-Coated Shuttle
Body Material
Copper
Compliance
Lead Free
Max. Pressure
125 psi
Standards
Lead Free
Includes Temperature Gauge
Temperature Gauge Included
Operating Pressure - Minimum
30 psi
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Maximum Outlet
135 Degrees F
Seal Material
NBR
Inlet Temperature - Maximum Hot
200 Degrees F
Inlet Temperature - Maximum Cold
70 Degrees F
Operating Temperature - Minimum Outlet
95 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Cold
40 Degrees F
Outlet Connection Type
NPT
For Media
Water

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 5 to 126 gpm, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 9 in, Overall Width 15 in, Includes Locking Temperature Regulating Handles, PTFE-Coated Shuttle, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.