Zoro Homepage

Wax Master Mixing Valve, 2 in Inlet

  • Mfr # LV-985-SW-LF-BDT-RF

  • Zoro # G408619610


product price: $4,052.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
Sweat
Flow Rate
10 to 216 gpm
Inlet Type
Sweat
Temp. Range
95 Degrees to 135 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-985-SW-LF-BDT-RF
Zoro #
G408619610
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2 in
Outlet Size
2 in
Overall Height
9 3/8 in
Overall Width
20 in
Overall Length
20 in
Inlet Connection Size - Cold
2 in
Outlet Connection Size
2 in
Inlet Connection Size - Hot
2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Sweat
Flow Rate
10 to 216 gpm
Inlet Type
Sweat
Temp. Range
95 Degrees to 135 Degrees F
Max. Pressure
125 psi
Includes
Integral Wall Support, Locking Temperature Regulating Handles, PTFE-Coated Brass Shuttle
Standards
Lead Free
Compliance
Lead Free
Body Material
Copper
Valve Type
Thermostatic
Operating Temperature - Maximum Outlet
135 Degrees F
Operating Pressure - Maximum
125 psi
Outlet Connection Type
Sweat
Operating Temperature - Minimum Outlet
95 Degrees F
Seal Material
NBR
Inlet Connection Type - Cold
Sweat
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Included
Operating Pressure - Minimum
30 psi
Inlet Connection Type - Hot
Sweat
For Media
Water
Inlet Temperature - Maximum Cold
70 Degrees F
Inlet Temperature - Maximum Hot
200 Degrees F

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 10 to 216 gpm, Inlet Type Sweat, Outlet Type Sweat, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 95 Degrees to 135 Degrees F, Max. Pressure 125 psi, Overall Height 9 3/8 in, Overall Width 20 in, Includes Integral Wall Support, Locking Temperature Regulating Handles, PTFE-Coated Brass Shuttle, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.