Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wax Master Mixing Valve, 3/4 in Inlet

  • Mfr # LV-20-LF-RF

  • Zoro # G908538916


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
Threaded
Flow Rate
1 to 25 gpm
Inlet Type
Threaded
Includes
Check-stops with Wall Support
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LV-20-LF-RF
Zoro #
G908538916
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Overall Height
6 in
Overall Width
7 1/2 in
Outlet Size
3/4 in
Overall Length
7 1/2 in
Inlet Connection Size - Cold
3/4 in
Inlet Connection Size - Hot
3/4 in
Outlet Connection Size
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
Threaded
Flow Rate
1 to 25 gpm
Inlet Type
Threaded
Includes
Check-stops with Wall Support
Max. Pressure
125 psi
Standards
Lead Free
Valve Type
Thermostatic
Temp. Range
90 Degrees to 140 Degrees F
Body Material
Copper
Compliance
Lead Free
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Temperature - Maximum Hot
160 Degrees F
Operating Pressure - Minimum
30 psi
Inlet Temperature - Maximum Cold
70 Degrees F
Inlet Connection Type - Cold
Threaded
Operating Temperature - Maximum Outlet
140 Degrees F
For Media
Water
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Seal Material
NBR

Description

Thermostatic Mixing Valve, Body Material Copper, Flow Rate 1 to 25 gpm, Inlet Type Threaded, Outlet Type Threaded, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 in, Overall Width 7 1/2 in, Includes Check-stops with Wall Support, Compliance Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.