Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lequip LEquip 306350 Variable Speed Personal Blender 306350

LEquip 306350 Variable Speed Personal Blender (Discontinued)

  • Mfr # 306350
  • Zoro # G604003046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306350
Zoro #
G604003046
UPC #
636702306357
Country of Origin
Unknown

Description

Make quick and easy smoothies and blended drinks with the L'EQUIP personal blender. The perfect size for an on-the-go lifestyle, simply add the ingredients you would like to use, push the button, and blend. With the included sports lid the jar is ready to travel with you and can be reused throughout the day as a convenient water bottle. The simple one button interface protects the motor from burnout associated with variable speed blenders.

Features
  • Locking Blades - Blades lock into the blender base providing safe and reliable operation
  • 2 x 20 oz. Bottles Included - BPA free bottles are perfect for your active lifestyle
  • Button Action - Broken jars and stripped blender drives are a thing of the past with easy single button blending
  • 250 Watts - Powerful motor is up to the task of blending fresh foods and ice for all your favorite drinks
  • 8 oz. Jar and Grinder - Perfect for grinding coffee, baby food, nuts & spices
Includes
  • Blender Base 2 x 20 Ounce Cups
  • 2 Flip Top Lids
  • 1 Blending Blade
  • 1 x 8 Ounce Jar
  • 1 Grinding Blade
Specifications
  • Number of Speeds: 8
  • Speed Control Type: Variable
  • Power: 250 Watts
  • Dimension: 9" x 6.5" x 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.