Lesro
Denim (Blue)3 Seat Sofa, 64.5W24.5L32H, Linette VinylSeat, Lenox SteelSeries
Mfr # LS3101
Zoro # G4579641
Free Shipping & Returns
$983.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Linette Vinyl
- Overall Height 32
- Overall Width 64.5
- Overall Depth 24.5
- Back Color Denim
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-FRUIT-GG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Vinyl Gray (6418H)
- BAXTON STUDIO Lysa ModernBlack Finished Metal Twin Size Daybed (194-12300-ZORO)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-ALLGOLD-H20124E-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-005-GG)
- BOSS BlackGuest Chair, 18 1/2"W18"L32 1/2"H, No Arms, VinylSeat (B1400-BK-2)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-BK)
- OFFICESOURCE Dover Collection Designer Guest Chair (1700VCGBK)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- BAXTON STUDIO Genevieve Light Pink Velvet Upholstered White-Washed Oak Wood Armchair (156-9492)
- Lesro Seating