Lenox 3 Seat Tandem Seating W/ Arms, 65 in W 26 in L 31.5 in H
- Mfr # LW3103
- Zoro # G510109795
product price:Â
$
1,146.99
/ea
Free Shipping & Returns
Key Features
Overall Height
31.5 in
Overall Width
65 in
Overall Depth
26 in
Series
Lenox
Weight Capacity
300 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LW3103
- Zoro #
- G510109795
- UPC #
- 196627321939
- Country of Origin
- United States
- Item
- 3 Seat Tandem Seating W/ Arms
- Color
- Serene
- Series
- Lenox
- Frame Color
- Walnut
- Weight Capacity
- 300 lb
- Upholstery Color
- Dark Gray
Dimensions
- Overall Height
- 31.5 in
- Overall Width
- 65 in
- Overall Depth
- 26 in
- Seat Height
- 18.5 in
- Arm Height
- 26 in
Description
The Lenox Wood 3 seats with center arms, with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy hardwood construction, durable lacquer finish, and a comfortable Matrex seat support system. 300 lb weight capacity per seat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.