Lenox Armless Guest Chair, 22.5 in W 24.5 in L 32 in H

  • Mfr # LS1102

  • Zoro # G110391149


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
22.5 in
Overall Depth
24.5 in
Series
Lenox
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS1102
Zoro #
G110391149
UPC #
196627285361
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
22.5 in
Overall Depth
24.5 in
Seat Height
18.5 in

Details

Item
Armless Guest Chair
Color
Blueberry/Ink
Series
Lenox
Frame Color
Bronze
Weight Capacity
300 lb
Upholstery Color
Blue

Description

The Lenox Steel armless guest chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.