Lenox Steel 2 Seat Bench, Wine/Mulberry (Red) Seat, Wine/Mulberry Back, 45 W 21 L 18.5 H

  • Mfr # LS2001

  • Zoro # G4580439


product price:  $530.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Overall Height
18.5
Overall Width
45
Overall Depth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2001
Zoro #
G4580439
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18.5
Overall Width
45
Overall Depth
21
Depth
21
Seat Height
18.5
Overall Length
45 in.
Carton 1 Dimensions (L x W x H)
47 x 23 x 11

Details

Item
2 Seat Bench
Seat Color
Wine/Mulberry (Red)
Seat Material
Open House Solid Color Fabric
Back Color
Wine/Mulberry
Back Material
Fabric
Frame Material
Steel
Color
Red
Series
Lenox Steel
Material
Durable, Stain-Resistant 100% Polyester Solid Color Fabric
Weight Capacity
550 lb.
Includes
Allen wrench
Office Chair Style
2 Seat Bench
Frame Color
Black
Weight
34 lb.
Application
Designed for high use reception area and lounge applications
Shipping Weight
38
Group
Solid Color Fabric Group
Carton Quantity
1
Shipping Volume
4.9
Style
Bench Seat
Upholstery Color
Red

Description

The Lenox Steel 2-seat bench will stand smartly alone or is a perfect complement to your arrangement of Lenox Steel seating. Together they will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 550 lb. weight capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.