Shop LESRO
Additional $80.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lenox Steel 3 Seater with Center Arms, Navy/Midnight Seat, Navy/Midnight Back, 64.5 W 24.5 L 32 H
- Mfr # LS3103
- Zoro # G4579334
product price:Â
$
1,002.99
/ea
Key Features
Seat Color
Navy/Midnight
Seat Material
Open House Solid Color Fabric
Overall Height
32
Overall Width
64.5
Overall Depth
24.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS3103
- Zoro #
- G4579334
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Seater with Center Arms
- Seat Color
- Navy/Midnight
- Seat Material
- Open House Solid Color Fabric
- Back Color
- Navy/Midnight
- Back Material
- Solid Color Fabric
- Frame Material
- Steel
- Color
- Blue
- Series
- Lenox Steel
- Office Chair Style
- 3 Seater with Center Arms
- Frame Color
- Black
- Weight Capacity
- 300 lb.
- Material
- Solid Color Fabric
- Weight
- 62 lb.
- Application
- Designed for high use reception area and lounge applications
- Shipping Weight
- 66
- Group
- Solid Color Fabric Group
- Carton Quantity
- 1
- Shipping Volume
- 10.1
- Style
- 3 Seater with Center Arms
- Upholstery Color
- Blue
Dimensions
- Overall Height
- 32
- Overall Width
- 64.5
- Overall Depth
- 24.5
- Seat Height
- 18.5
- Depth
- 24.5
- Overall Length
- 64.5 in.
- Inside Depth
- 17
- Inside Height
- 16
- Arm Height (from Floor)
- 25.5
- Carton 1 Dimensions (L x W x H)
- 23 x 27 x 28
- Inside Width
- 19.5
- Arm Height
- 25.5 in
Description
The Lenox Steel 3 seater with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity per seat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.