Shop REGENCY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Reception Desk, Steel Frame, 72 in W
- Mfr # 77290NO
- Zoro # G423654429
product price:Â
$
1,463.99
/ea
Key Features
Number of Cable Holes
1
Includes Assembly Tools
No
Overall Depth
32 in
Includes Modesty Panel
Yes
Assembly
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77290NO
- Zoro #
- G423654429
- UPC #
- 192357376911
- Country of Origin
- China
- Item
- Single Unit Reception Desk
- Number of Cable Holes
- 1
- Includes Assembly Tools
- No
- Includes Modesty Panel
- Yes
- Assembly
- Unassembled
- Number of Drawers
- 0
- Frame Color
- Silver
- Caster/Glide Type
- Leveling Glides
- Number of Shelves
- 0
- Frame Material
- Steel
- Product Type
- Reception Desk
- Desktop Weight Capacity
- 500 lb
- Pull Material
- Melamine
- Desktop Material
- Melamine
- Includes
- Leveling Glides
- Number of Pedestals
- 0
- Desktop Color
- Oak
- Standards
- ANSI/BIFMA
- Includes Client Surface
- Yes
Dimensions
- Overall Depth
- 32 in
- Overall Height
- 45 1/2 in
- Main Desktop Depth
- 29 in
- Overall Width
- 72 in
Description
Single Unit Reception Desk, Caster/Glide Type Leveling Glides, Desktop Color Oak, Desktop Material Melamine, Frame Color Silver, Frame Material Steel, Includes Client Surface Yes, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Drawers 0, Number of Pedestals 0, Number of Shelves 0, Overall Depth 32 in, Overall Height 45 1/2 in, Overall Width 72 in, Pedestal Location Not Applicable, Product Type Reception Desk, Standards ANSI/BIFMA, Assembly Unassembled
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.