Shop LESRO
See all product information
Create Account
Lenox Steel Armless Guest Chair, Stone (Beige) Seat, Stone Back, 22.5 W 24.5 L 32 H, No Arms
- Mfr # LS1102
- Zoro # G4579319
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Arm Style
No Arms
Seat Color
Stone (Beige)
Seat Material
Linette Vinyl
Overall Height
32
Overall Width
22.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS1102
- Zoro #
- G4579319
- UPC #
- -
- Country of Origin
- United States
- Item
- Armless Guest Chair
- Arm Style
- No Arms
- Seat Color
- Stone (Beige)
- Seat Material
- Linette Vinyl
- Back Color
- Stone
- Back Material
- Vinyl
- Frame Material
- Steel
- Color
- Beige
- Series
- Lenox Steel
- Frame Color
- Black
- Material
- Vinyl
- Office Chair Style
- Armless Guest Chair
- Weight Capacity
- 300 lb.
- Application
- Designed for high use reception area, lounge, dining and pull up applications
- Weight
- 24 lb.
- Shipping Volume
- 4.3
- Carton Quantity
- 1
- Group
- Antimicrobial Vinyl Group
- Shipping Weight
- 28
- Style
- Armless Chair
Dimensions
- Overall Height
- 32
- Overall Width
- 22.5
- Overall Depth
- 24.5
- Depth
- 24.5
- Seat Height
- 18.5
- Overall Length
- 22.5 in.
- Carton 1 Dimensions (L x W x H)
- 28 x 23 x 12
Description
The Lenox Steel armless guest chair with its graceful transitional styling and upholstered seat and back cushions will give your space a light, airy look. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. Available in stain-resistant solid fabric, alluring designer fabric, and easy-clean, heavy-duty vinyl and polyurethane upholstery options. 300 lb. weight capacity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.