Lenox Steel Bariatric Chair Metal Frame, Silver, MD Titan Upholstery

  • Mfr # LS1401

  • Zoro # G110391101


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Overall Height
32 in
Overall Width
33 in
Overall Depth
24.5 in
Upholstery Color
Blue
Seat Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS1401
Zoro #
G110391101
UPC #
196627286979
Country of Origin
United States

Dimensions

Overall Height
32 in
Overall Width
33 in
Overall Depth
24.5 in
Seat Height
18.5 in
Arm Height
25.5 in

Details

Color
Titan
Upholstery Color
Blue
Frame Color
Silver Finish
Weight Capacity
750 lb

Description

The Lenox Steel bariatric chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction, durable powder-coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 750 lb weight capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.