Lenox Steel Hip Chair Metal Frame, Charcoal, MD Ink Upholstery
- Mfr # LS1161
- Zoro # G110391576
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
300 lb
Overall Depth
25.5 in
Overall Height
38 in
Upholstery Color
Gray
Overall Width
22.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS1161
- Zoro #
- G110391576
- UPC #
- 196627284203
- Country of Origin
- United States
- Weight Capacity
- 300 lb
- Upholstery Color
- Gray
- Frame Color
- Charcoal Finish
- Color
- Ink
Dimensions
- Overall Depth
- 25.5 in
- Overall Height
- 38 in
- Overall Width
- 22.5 in
- Seat Height
- 24.5 in
Description
The Lenox Steel hip chair with its graceful transitional styling, gently sloped arm design, and upholstered seat and back cushions will give your space a light, airy look. Heavy duty steel construction and footrest, durable powder coat finish, and a Matrex seat support system provide long-life comfort in commercial waiting and reception applications. Ideal for medical, educational and healthcare environments. 300 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.