Daiki Natural Rattan Bench
- Mfr # 266-14567-ZORO
- Zoro # G423547134
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Material
Nature Rattan
Arm Style
Bohemian
Overall Length
23.2 in
Assembly
Assembled
Overall Height
16.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-14567-ZORO
- Zoro #
- G423547134
- UPC #
- 193271489671
- Country of Origin
- Indonesia
- Material
- Nature Rattan
- Arm Style
- Bohemian
- Assembly
- Assembled
- Color
- Natural
- For Use With
- Living Room
Dimensions
- Overall Length
- 23.2 in
- Overall Height
- 16.7 in
- Width
- 44.5 in
Description
Cater to the needs of your space in exuberant style with the lovely Daiki accent bench. Made in Indonesia, this bohemian piece is handcrafted from sustainable sourced natural rattan. Its openwork design is arranged with tactfully warped rattan pole to offer cozy seating in eye-catching design. The Daiki will arrive fully assembled and utilizes an open base for excellent stability while serving as airy and lightweight accent piece in any entryway or other shared interior space. Imbued with exotic elegance, the Daiki accent bench is sure to leave an impression. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.