Mystic Lounge Reception Sofa, Silver, MD Ink Upholstery
Mfr # ML1601
Zoro # G310111318
product price: $1,760.99
/ea
Free Shipping & Returns
Key Features
Arm Height
25 in
Overall Depth
27 in
Seat Height
19 in
Capacity
700 lb
Upholstery Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML1601
Zoro #
G310111318
UPC #
196627292482
Country of Origin
United States
Dimensions
Arm Height
25 in
Overall Depth
27 in
Seat Height
19 in
Overall Height
32.5 in
Overall Width
73.5 in
Details
Frame Color
Silver Finish
Capacity
700 lb
Upholstery Color
Gray
Color
Ink
Description
Mystic Lounge from Lesro has a sophisticated, tailored look that is ideal for reception areas, home office, and lounge seating applications. The bold, retro styling, alluring upholstery options, and long-life comfort of the Mystic Lounge will give your space an inviting, welcoming air. This fully-upholstered collection includes guest chairs, bariatric chairs, loveseats, sofas and an assortment of matching tables. Heavy-duty construction and steel legs provide years of reliable use, even in high traffic environments. Ideal balance of style, function, and value.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.