Shop LESRO
See all product information
Create Account
Newport 2 Seat Bench, 45 in W 21 in L 18.5 in H
- Mfr # NP2001
- Zoro # G310109773
product price:Â
$
564.99
/ea
Free Shipping & Returns
Key Features
Overall Height
18.5 in
Overall Width
45 in
Overall Depth
21 in
Series
Newport
Weight Capacity
550 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP2001
- Zoro #
- G310109773
- UPC #
- 196627306547
- Country of Origin
- United States
- Item
- 2 Seat Bench
- Color
- Night Sky
- Series
- Newport
- Frame Color
- Silver
- Weight Capacity
- 550 lb
- Upholstery Color
- Blue/Gray
Dimensions
- Overall Height
- 18.5 in
- Overall Width
- 45 in
- Overall Depth
- 21 in
- Seat Height
- 18.5 in
Description
The Newport 2-seat bench with its bold, contemporary styling stands smartly alone, or is a perfect complement to your arrangement of Newport seating. Together they create an inviting, welcoming air. Features include sturdy steel construction, durable powder coat finish, and a comfortable Matrex seat support system. 550 lb weight capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.