Shop LESRO
See all product information
Create Account
Newport 2 Seat Tandem W/ Corner Table, 56 in W 56 in L 36 in H
- Mfr # NP2301
- Zoro # G510109399
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Width
56 in
Overall Depth
56 in
Color
Titan
Series
Newport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NP2301
- Zoro #
- G510109399
- UPC #
- 196627305113
- Country of Origin
- United States
- Item
- 2 Seat Tandem W/ Corner Table
- Color
- Titan
- Series
- Newport
- Weight Capacity
- 300 lb
- Frame Color
- Bronze
- Upholstery Color
- Blue
- Tabletop Color
- Blossom Cherry
Dimensions
- Overall Height
- 36 in
- Overall Width
- 56 in
- Overall Depth
- 56 in
- Seat Height
- 18.5 in
- Arm Height
- 27.5 in
Description
The Newport 3-piece set will give your space functional table surface area with an inviting, welcoming air. The guest chairs have a sloped arm design, and upholstered seat and back cushions. Chairs feature sturdy steel construction with a durable powder coat finish. High-pressure laminate table tops. 300 lb weight capacity per chair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.