Shop AVE 6
See all product information
Create Account
Collection: Tustin Lounge Chair And Ottoman Set, 25 in W Chair: 35-1/2"; Ottoman: 21-1/4" L
- Mfr # TSN51-U9
- Zoro # G8489813
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Overall Height
Chair: 37"; Ottoman: 16"
Overall Width
25 in
Overall Depth
Chair: 35-1/2"; Ottoman: 21-1/4"
Frame Material
Leg: Wood
Series
Collection: Tustin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSN51-U9
- Zoro #
- G8489813
- UPC #
- 090234154679
- Country of Origin
- China
- Item
- Lounge Chair And Ottoman Set
- Frame Material
- Leg: Wood
- Color
- Red
- Series
- Collection: Tustin
- Weight Capacity
- 200 lb.
- Material
- Faux Leather
- Style
- Lounge Chair
Dimensions
- Overall Height
- Chair: 37"; Ottoman: 16"
- Overall Width
- 25 in
- Overall Depth
- Chair: 35-1/2"; Ottoman: 21-1/4"
- Width
- Chair: 25"; Ottoman: 25"
Description
Tuston Lounge Chair and Ottoman,Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.